S8419 - 32W T8 48" 35K 85cri

Satco

  • $2.50 (Each)
  • $2.50 (Each)

  • $75.00 (Per 30)

In-Stock: 28 available locally (Kilgore, TX) ( change location)
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
S8419
Manufacturer
Satco
Manufacturer's Part Number
S8419
Description
32W T8 48" 35K 85cri
Fluorescent T8 Linear Lamp, Designation: F32T8/835/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084195 / 00045923084195
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$75.00 (Per 30)
Stock Availability
Kilgore
28 (Check another store)
Longview
126
All Stores
2,276
Resources
Images
 
 
S8419 - Small Image
 
S8419 - Large Image
Attachments
 
 
S8419 - Specification Sheet
Other Links
 
 
S8419 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Shape
T8
Ballast Type
Type A
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85+
Color
GLOSS WHITE
Dimensions and Weight
Diameter
1.00
Length
47.78
Descriptions
Long Description
Fluorescent T8 Linear Lamp, Designation: F32T8/835/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Special Features
ANSI Base: G13;Color Temp: Neutral White;DLC Approved: False;Efficacy: 92.19 LPW;Hg Content: 3.2;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Description
32W T8 48" 35K 85CRI
Product Type
F32T8/835/Env
extra long description
SATCO S8419 F32T8/835/ENV
Additional Information
average life
24000
lumens
2950
beam angle
360
Warranty
Avg. Rated Hour Limited
Socket Type
G13
start type
Instant Start
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8419
GTIN
00045923084195
UPC
045923084195
Taxonomies, Classifications, and Categories
Type
Fluorescent Linear
Category Description
Fluorescent
Packaging
Weight per each
0.42
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
Application
Fluorescent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S8419.
Jump To:

Similar Items

Similar items are close alternatives to S8419, though they may not be 100% alike.

Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Averag...
  • MFR Part #: F32T8/SPX35/ECO2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($203.04) ·
F32T8SPX35EC02 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$5.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat