S8310 - 13W 2 Pin Single Tube CFL GX23 27K

Satco

  • $3.24 (Each)
  • $3.24 (Each)

In-Stock: 4 available locally (Sulphur Springs, TX) ( change location)
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
S8310
Manufacturer
Satco
Manufacturer's Part Number
S8310
Description
13W 2 Pin Single Tube CFL GX23 27K
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/827, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 2700 Deg K Color Temperature, Warm White 82 Cri, 7-15/16 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083105 / 00045923083105
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Stock Availability
Sulphur Springs
4 (Check another store)
Tyler
0
All Stores
72
Resources
Images
 
 
S8310 - Small Image
 
S8310 - Large Image
Attachments
 
 
S8310 - Specification Sheet
Other Links
 
 
S8310 - Other
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
120 V
Wattage
13
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80-89
Color
White
Dimensions and Weight
Diameter
1.250000000000000
Length
7.94
Descriptions
Product Type
CFS13W/827
extra long description
SATCO S8310 CFS13W/827
Description
13W 2 PIN SINGLE TUBE CFL GX23 27K
Long Description
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/827, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 7-15/16 IN Length
Special Features
ANSI Base: GX23;Color Temp: Warm White;DLC Approved: False;Efficacy: 61.54 LPW;Hg Content: 2.2;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 1-Year
Additional Information
average life
12000
Warranty
2 Year Limited
beam angle
360
lumens
800
Base
GX23
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8310
GTIN
00045923083105
UPC
045923083105
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
CFL PL
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
Application
Compact Fluorescent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S8310.
Jump To:

Similar Items

Similar items are close alternatives to S8310, though they may not be 100% alike.

Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Li...
  • MFR Part #: F13BX/827/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.60) ·
F13BX827EC0 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$8.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat