S5843 - 400W Probe Start Metal Halide 42K Mog Base Ed28

Satco

  • $18.05 (Each)
  • $18.05 (Each)

In-Stock: 4 available locally (Dallas, TX) ( change location)
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
S5843
Manufacturer
Satco
Manufacturer's Part Number
S5843
Description
400W Probe Start Metal Halide 42K Mog Base Ed28
Hid Metal Halide Lamp, Designation: MH400/ED28/U/4K/E39, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 36000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058431 / 00045923058431
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.05 (Each)
Stock Availability
Dallas
4 (Check another store)
DFW RDC
64
All Stores
408
Resources
Images
 
 
S5843 - Small Image
 
S5843 - Large Image
Attachments
 
 
S5843 - Specification Sheet
Other Links
 
 
S5843 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400 W
Shape
ED28
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
65
Finish
Clear
Color
White
Base Type
ED28
Dimensions and Weight
Diameter
3.50
Length
8.31
Descriptions
Long Description
Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 lb
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 400W, ED28
Description
400W PROBE START METAL HALIDE 42K MOG BASE ED28
extra long description
SATCO S5843 MH400/ED28/U/4K/E39
Additional Information
average life
20000
lumens
36k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
Probe Start
Operating Position
Universal
package quantity
1 ct
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5843
GTIN
00045923058431
UPC
045923058431
Taxonomies, Classifications, and Categories
Type
METAL HALIDE
Category Description
METAL HALIDE
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 408

Location search:
These alternate items can be purchased instead of S5843.
Jump To:

Similar Items

Similar items are close alternatives to S5843, though they may not be 100% alike.

Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightn...
  • MFR Part #: MVR400/U/ED28
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($396.24) ·
MVR400UED28 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$33.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat