S4999 - 250W Incan R40 Clear Heat Lamp

Satco

  • $3.99 (Each)
  • $3.99 (Each)
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
S4999
Manufacturer
Satco
Manufacturer's Part Number
S4999
Description
250W Incan R40 Clear Heat Lamp
Incandescent Reflector Lamp, Designation: 250R40/1, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923049996 / 00045923049996
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Resources
Images
 
 
S4999 - Small Image
 
S4999 - Large Image
Attachments
 
 
S4999 - Specification Sheet
Other Links
 
 
S4999 - Other
 
S4999 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
250
Shape
R40
Material, Color, and Finish
Finish
Clear
Color
Heat
Dimensions and Weight
Length
6.5
Diameter
5.00
Descriptions
Long Description
Incandescent Reflector Lamp, Designation: 250R40/1, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-1/2 IN Length, 5 IN Diameter
Product Type
250R40/1 Clear Heat Lamp
Description
250W INCAN R40 CLEAR HEAT LAMP
extra long description
SATCO S4999 250R40/1 CLEAR HEAT LAM
Additional Information
average life
6000
Warranty
Avg. Rated Hour Limited
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4999
GTIN
00045923049996
UPC
045923049996
Taxonomies, Classifications, and Categories
Type
REFLECTOR
Category Description
INCANDESCENT
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S4999.
Jump To:

Similar Items

Similar items are close alternatives to S4999, though they may not be 100% alike.

Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium...
  • Our Part #: 250R4016PK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 250R40/1-6PK-120
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($74.16) ·
250R4016PK - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S4999 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
714025 250BR40H Bulbrite Industries n/a
S4999 Satco 00045923049996

* All prices subject to change.

Begin Live Chat