S3128 - 100W Hid HPS ED17 Med Base 21K Clear

Satco

  • $17.99 (Each)
  • $17.99 (Each)
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
S3128
Manufacturer
Satco
Manufacturer's Part Number
S3128
Description
100W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923031281 / 00045923031281
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Resources
Images
 
 
S3128 - Small Image
 
S3128 - Large Image
Attachments
 
 
S3128 - Specification Sheet
Other Links
 
 
S3128 - Other
 
S3128 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Shape
ED17
Material, Color, and Finish
color temperature
2100
Finish
Clear
color rendering index (cri)
22
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
Product Type
LU100/Med
extra long description
SATCO S3128 LU100/MED
Long Description
HID High Pressure Sodium Lamp, Designation: LU100/MED, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal
Description
100W HID HPS ED17 MED BASE 21K CLEAR
Additional Information
average life
24000
lumens
24k
Warranty
Avg. Rated Hour Limited
Base
Medium
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3128
GTIN
00045923031281
UPC
045923031281
Taxonomies, Classifications, and Categories
Type
HIGH PRESSURE SODIUM
Category Description
SODIUM
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S3128.
Jump To:

Similar Items

Similar items are close alternatives to S3128, though they may not be 100% alike.

Ge Lucalox®, 13250, 100 WTT, 9500 LM, 2000 KV, 22 Cri, Medium Screw (E26) Base, ...
  • Our Part #: LU100MED
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LU100/MED/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($289.44) ·
LU100MED - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$48.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S3128 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
661100 LU100/MED Bulbrite Industries n/a
S3128 Satco 00045923031281

* All prices subject to change.

Begin Live Chat