S29816 - 15W Led A19 30K FRST E26

Satco

  • $7.21 (Each)
  • $7.21 (Each)

  • $43.26 (Per 6)

  • $173.04 (Per 24)

Availability: In Stock Locally
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
S29816
Manufacturer
Satco
Manufacturer's Part Number
S29816
Description
15W Led A19 30K FRST E26
15 Watt - A19 Led - Frosted - 3000K - Medium Base - 220' Beam Spread - 120 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298165 / 00045923298165
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.21 (Each)
Carton
$173.04 (Per 24)
Standard Packaging
$43.26 (Per 6)
Resources
Images
 
 
S29816 - Small Image
 
S29816 - Large Image
 
S29816 - Large Image
Attachments
 
 
S29816 - Specification Sheet
Other Links
 
 
S29816 - Other
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
120
Wattage
15 W
connection
Medium
Material, Color, and Finish
Color
White
color temperature
3000 k
Finish
Frosted White
Base Type
Medium
Dimensions and Weight
Size
MOL:4.63,MOD:2.38
Diameter
2.38 in
Length
4.63 in
Descriptions
Description
15W LED A19 30K FRST E26
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 220 ° Beam Angle, 3000 K, 1600 lm Brightness (Lumens), 15 W, 120 V, Frosted White, 25000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4.63 in Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.31 lb
Special Features
CEC: Non-Compliant - Not 82 CRI;Color Temperature: Warm White;CRI: 80;Dimmable: Yes;Dimmable: Yes Dimmable;Enclosed Lamp: Yes;Energy Star: Yes;Grouping: LED Other OMNI 1707;Kelvin Temperature: 3000;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Warranty: 5 Year Limited
Short Description
A19 LED Lamp, 3000K, 15W, 120V
extra long description
SATCO S29816 15A19/LED/3000K/1600L/
Additional Information
average life
25000 h
Warranty
5 Year Limited - 10 hr per day
lumens
1600
Fixture Type
Type A
beam angle
220 °
Brightness (Lumens)
1600 lm
dimmable
Yes
Power Factor
0.96
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
cULus Listed
package quantity
6 PK;24 CT
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29816
sub brand
Satco
GTIN
00045923298165
UPC
045923298165
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LED
Packaging
Weight
0.31 lb
Weight per each
0.35
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus damp location rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29816.
Jump To:

Similar Items

Similar items are close alternatives to S29816, though they may not be 100% alike.

A Line Bulbs 1600 Lumens Led A19 15.5W 100EQ E26 CRI80 3000K Dimmable
  • Our Part #: A1915E26830DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A19-15-E26-830-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($116.04) ·
A1915E26830DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.67

Each

QTY:
Each
Add
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 3000K
  • Our Part #: LED16A210830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED16A21-O-830
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($323.40) ·
LED16A210830 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat