S29812 - 11W Led A19 40K 220DG BM SPRD 1100LM Dim

Satco

  • $6.61 (Each)
  • $6.61 (Each)

  • $158.64 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S29812
Manufacturer
Satco
Manufacturer's Part Number
S29812
Description
11W Led A19 40K 220DG BM SPRD 1100LM Dim
A19 Led Lamp, 220 ° Beam Angle, 4000 K, 1100 LM Brightness (Lumens), 11 W, 120 V, Frosted White, 25000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 4.38 In Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.2325 LB
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298127 / 00045923298127
Weight per unit
0.2325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.61 (Each)
Standard Packaging
$158.64 (Per 24)
Resources
Images
 
 
S29812 - Small Image
 
S29812 - Large Image
Attachments
 
 
S29812 - Specification Sheet
Other Links
 
 
S29812 - Other
Features
Wattage
11
Voltage Rating
120
connection
Medium
Material, Color, and Finish
color temperature
4000 K
Finish
Frosted White
Base Type
Medium
Color
White
Dimensions and Weight
Diameter
2.38 in
Length
4.38 in
Size
MOL: 4.38, MOD: 2.38
Descriptions
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 220 ° Beam Angle, 4000 K, 1100 lm Brightness (Lumens), 11 W, 120 V, Frosted White, 25000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4.38 in Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.2325 lb
Short Description
A19 LED Lamp, 4000K, 11W, 120V
Description
11W LED A19 40K 220DG BM SPRD 1100LM DIM
extra long description
SATCO S29812 11A19/LED/4000K/1100L/
Special Features
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.96;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 1100
Additional Information
beam angle
220 °
Brightness (Lumens)
1100 lm
average life
25000 h
dimmable
Yes
Power Factor
0.96
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
cULus Listed
package quantity
1 CT;24 Pk
lumens
1100
Warranty
5 Year Limited - 10 hr per day
Fixture Type
Type A
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29812
sub brand
Satco
GTIN
00045923298127
UPC
045923298127
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight
0.2325 lb
Weight per each
0.2325
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Damp
You must have an account to view stock levels
These alternate items can be purchased instead of S29812.
Jump To:

Similar Items

Similar items are close alternatives to S29812, though they may not be 100% alike.

A19 Omni-Directional Bulb, 75W Equivalent, E26 Medium Base, 5000K, 80 Cri
  • Our Part #: LED11A190850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED11A19-O-850
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($229.20)
LED11A190850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.82

Each

QTY:
Each
Add

* All prices subject to change.