S26565 - 20W T12 24" 41K Med Bi-Pin Base 62 Cri 1200LM

Satco

  • $3.95 (Each)
  • $3.95 (Each)

  • $118.50 (Per 30)

In-Stock: 21 available locally (Nacogdoches, TX) ( change location)
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
S26565
Manufacturer
Satco
Manufacturer's Part Number
S26565
Description
20W T12 24" 41K Med Bi-Pin Base 62 Cri 1200LM
20 Watt - Fluorescent T12 - 4100K - Medium Bi-Pin (G13) Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923265655 / 00045923265655
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$118.50 (Per 30)
Stock Availability
Nacogdoches
21 (Check another store)
All Stores
371
Resources
Images
 
 
S26565 - Small Image
 
S26565 - Large Image
 
S26565 - Large Image
Attachments
 
 
S26565 - Specification Sheet
Other Links
 
 
S26565 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T12
Wattage
20
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
60+
Color Temperature
4100
Finish
white
Dimensions and Weight
Diameter
1.5
Length
23.22
Descriptions
Description
20W T12 24" 41K MED BI-PIN BASE 62 CRI 1200LM
Extra Long Description
SATCO S26565 F20T12/CW
Long Description
20 Watt - Fluorescent T12 - 4100K - Medium Bi-pin (G13) Base
Product Type
F20T12/CW
Special Features
ANSI Base: G13;Color Temp: Cool White;DLC Approved: False;Efficacy: 60.00 LPW;Hg Content: 7.9;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
10000
Beam Angle
360
Lumens
1200
Socket Type
G13
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S26565
GTIN
00045923265655
UPC
045923265655
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight
0.0049
Weight per each
0.37
Carton
30
Uses, Certifications, and Standards
Application
Fluorescent
Standard
Unlisted
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S26565.
Jump To:

Similar Items

Similar items are close alternatives to S26565, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat