S23142 - 54/45/36W Led Hid RPL 3K/4K/5K Select Mog Base

Satco

  • $83.17 (Each)
  • $83.17 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
S23142
Manufacturer
Satco
Manufacturer's Part Number
S23142
Description
54/45/36W Led Hid RPL 3K/4K/5K Select Mog Base
54/45/36W Led Hid Replacement - Wattage & CCT Selectable - Extended Mogul Base - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923231421 / 00045923231421
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.17 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
2
Resources
Images
 
 
S23142 - Small Image
 
S23142 - Large Image
 
S23142 - Large Image
 
S23142 - Large Image
 
S23142 - Large Image
 
S23142 - Large Image
 
S23142 - Large Image
 
S23142 - Large Image
 
S23142 - Large Image
Other Links
 
 
S23142 - Other
 
S23142 - Other
 
S23142 - Other
Attachments
 
 
S23142 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Voltage Rating
120 to 277
Wattage
54/45/36
Material, Color, and Finish
Color Rendering Index (Cri)
80+
Color Temperature
3000/4000/5000
Finish
white
Dimensions and Weight
Size
9.69
Descriptions
Description
54/45/36W LED HID RPL 3K/4K/5K SELECT MOG BASE
Extra Long Description
SATCO S23142 54W/LED/CCT/100-277V/E
Long Description
54/45/36W LED HID Replacement - Wattage & CCT Selectable - Extended Mogul Base - 100-277 Volts
Product Type
54W/Led/CCT/100-277V/Ex39
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -40C (-40F) to +60C (+140F) ; Dimmable Text: Only dimmable through wattage selection switch on lamp ; Material: Plastic (PS) ; Indoor Outdoor: Indoor;Outdoor ; Surge Protection: Built-in surge protection - 4KV ; Color Temp: Warm to Cool White ; Efficacy: 140.00/140.00/140.00 LPW ; DLC Approved: True ; FCC Compliant: True ; NSF Approved: No ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: EX39 ; Lamp Ballast Type AB: Type B ; Amps
Additional Information
Average Life
50000
Base
EX39
Beam Angle
300
Dimmable
Yes-Dimmable
Lumens
7560/6300/5040
Power Factor
>0.9
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S23142
GTIN
00045923231421
UPC
045923231421
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacements
Packaging
Weight per each
2.02
Carton
1
Uses, Certifications, and Standards
Application
LED
Standard
cULus - Certified;cULus - Classified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available
Waxahachie
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S23142.
Jump To:

Similar Items

Similar items are close alternatives to S23142, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat