S1932 - 150W ED23 High Pressure Sodium Clear Mogul Base

Satco

  • $20.02 (Each)
  • $20.02 (Each)

In-Stock: 7 available locally (Austin RDC, TX) ( change location)
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
S1932
Manufacturer
Satco
Manufacturer's Part Number
S1932
Description
150W ED23 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 7-3/4 In Length, 2-15/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923019326 / 00045923019326
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Stock Availability
Austin RDC
7 (Check another store)
All Stores
155
Resources
Images
 
 
S1932 - Small Image
 
S1932 - Large Image
Attachments
 
 
S1932 - Specification Sheet
Other Links
 
 
S1932 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Shape
ET23 1/2
Material, Color, and Finish
color rendering index (cri)
20+
color temperature
2100
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
2.94
Length
7.75
Descriptions
Description
150W ED23 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Product Type
LU150 Mog Clear
extra long description
SATCO S1932 LU150 MOG CLEAR
Long Description
HID High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 7-3/4 IN Length, 2-15/16 IN Diameter
Special Features
ANSI Base: E39;DLC Approved: False;Efficacy: 106.67 LPW;Hg Content: 12;T24 Compliant: False;Warranty: 3-Years
Additional Information
lumens
16000
average life
24000
beam angle
360
Warranty
Avg. Rated Hour Limited
Base
E39
start type
Probe Start
Manufacturer Information
Manufacturers Part Number
S1932
Brand
Satco
GTIN
00045923019326
UPC
045923019326
Taxonomies, Classifications, and Categories
Type
HID General Service
Category Description
SODIUM
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
HID
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S1932.
Jump To:

Similar Items

Similar items are close alternatives to S1932, though they may not be 100% alike.

High Pressure Sodium Lamp, 22, 2000 K, 16000 LM Brightness (Lumens), 150 W, 110 ...
  • MFR Part #: LU150/55/H/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($277.08) ·
LU15055HEC0 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$23.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S1932 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
661155 LU150/MOG Bulbrite Industries n/a
S1932 Satco 00045923019326

* All prices subject to change.

Begin Live Chat