901801 - Mogul to Mogul Ext 2-3/8"

Satco

  • $24.07 (Each)
  • $24.07 (Each)
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
901801
Manufacturer
Satco
Manufacturer's Part Number
90/1801
Description
Mogul to Mogul Ext 2-3/8"
Mogul to Mogul E39 - E39 Extender; 4KV; Porcelain; 2-3/8IN Overall Extension; 2-1/4IN Diameter; 1500W; 600V
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111800 - Lighting accessories
UPC/GTIN
045923918018 / 00045923918018
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.07 (Each)
Resources
Images
 
 
901801 - Large Image
Attachments
 
 
901801 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500 W
Voltage Rating
600 V
Material
Porcelain
Descriptions
Product Type
Incandescent Lamp Socket Extender
Description
MOGUL TO MOGUL EXT 2-3/8"
Long Description
INCANDESCENT LAMP SOCKET EXTENDER, MOGUL TO MOGUL TYPE; PORCELAIN MATERIAL; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; 1500 W WATTAGE; 90 MODEL
extra long description
MOGUL TO MOGUL TYPE; PORCELAIN MATERIAL; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; 1500 W WATTAGE; 90 MODEL
Commodity Description
LIGHTING ACCESSORIES
Manufacturer Information
Brand
Satco
Manufacturers Part Number
90/1801
Model
90 mm
GTIN
00045923918018
UPC
045923918018
Taxonomies, Classifications, and Categories
Type
Mogul to Mogul
Packaging
Weight per each
0.88
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat