65719 - Led Double Head Security Light W/Sensor 40K Bronze

Satco

  • $109.99 (Each)
  • $109.99 (Each)

  • $549.95 (Per 5)

In-Stock: 1 available locally (Henderson, TX) (change location)
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
65719
Manufacturer
Satco
Manufacturer's Part Number
65/719
Description
Led Double Head Security Light W/Sensor 40K Bronze
Led Security Light - Dual Head - Motion Sensor Included - Bronze Finish - 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923629624 / 00045923629624
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.99 (Each)
Standard Packaging
$549.95 (Per 5)
Stock Availability
Henderson
1 (Check another store)
Nacogdoches
6
All Stores
62
Resources
Images
 
 
65719 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65719 - Large Image
 
65719 - Large Image
 
65719 - Large Image
 
65719 - Large Image
 
65719 - Large Image
 
65719 - Large Image
Attachments
 
 
65719 - Specification Sheet
Other Links
 
 
65719 - Other
 
65719 - Other
 
65719 - Other
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
120
Number of Lamps
2
Material
Die Cast Aluminum
Lamp Type
LED
Material, Color, and Finish
fixture material
die-cast aluminum
Style
Flood Light
Descriptions
Long Description
LED Security Light - Dual Head - Motion Sensor Included - Bronze Finish - 4000K
Special Features
Watts: 20W ; Volts: 120V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65
Product Type
Led 2 Bullet Head Security LGT BZ 40K MS
extra long description
SATCO 65/719 LED 2 BULLET HEAD SECU
Description
LED DOUBLE HEAD SECURITY LIGHT W/SENSOR 40K BRONZE
Additional Information
Warranty
5 Year Limited - Fixtures
surge protection
Built-in surge protection - 2KV
Socket Type
Hardwired
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/719
GTIN
00045923629624
UPC
045923629624
Taxonomies, Classifications, and Categories
Type
Dual Head
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
2.66
Weight per each
2.8
Carton
1
Package
5
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cETLus
Application
OUTDOOR LIGHTING
environmental conditions
Outdoor Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 65719.
Jump To:

Similar Items

Similar items are close alternatives to 65719, though they may not be 100% alike.

Led Flood Light, Die-Cast Aluminum, 120 V Ac, 150 W (Incandescent), 1600 LM Brig...
  • Our Part #: MST18R17L
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MST18R17L
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($129.92) ·
MST18R17L - Cooper Lighting Solutions

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat