SS228BG - Pushbutton Switch, SPST, On-Off, No 15A 125vac

Selecta

  • $17.39 (Each)
  • $17.39 (Each)

In-Stock: 168 available at other locations ( find a store with stock)
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
SS228BG
Manufacturer
Selecta
Manufacturer's Part Number
SS228-BG
Description
Pushbutton Switch, SPST, On-Off, No 15A 125vac
Pushbutton Switch, 1 Pole, Screw Terminal, 15 A, 125/250 V Ac, SPST Contact Configuration, Cap Actuator, Brass/Nickel (Toggle) Material
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance Wrg Dev Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
661191110505 / 00661191110505
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$17.39 (Each)
Stock Availability
Yukon
0 (Find nearest stock)
Oklahoma City
0
All Stores
168
Resources
Images
 
 
SS228BG - Small Image
 
SS228BG - Large Image
 
SS228BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15 A
Connection
4714 Lm
Current Rating
15 A
Material
Brass/Nickel (Toggle)
Poles
1 PH
Terminal Type
Screw
Voltage Rating
125/250 V ac
Dimensions and Weight
Size
1.382 x 0.576 x 1.5 x 0.468 Dia
Descriptions
Description
PUSHBUTTON SWITCH, SPST, ON-OFF, NO 15A 125VAC
Features
spst, no contact configuration;maintained off/momentary on operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi bushing mounting;15 amp at 125 volt ac, 10 amp at 250 volt ac current rating;screw terminal type;brass/nickel button type;selecta brand;actuator type cap;mounting hole diameter 0.5 inch;ss model
Long Description
Pushbutton Switch, 1 Pole, Screw Terminal, 15 A, 125/250 V ac, SPST Contact Configuration, Cap Actuator, Brass/Nickel (Toggle) Material
Product Type
Pushbutton Switch
Short Description
Pushbutton Switch, 1 Pole, Screw Terminal
Additional Information
Action
78211680354
Actuator Type
Cap
Contact Configuration
SPST
Package Quantity
1 ct
Standards Met
UL MA
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS228-BG
GTIN
00661191110505
UPC
661191110505
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Pushbutton switch
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
4714 Lm
Standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 168

Location search:

Greater Oklahoma City Area

Location Stock Available

* All prices subject to change.

Begin Live Chat