SS206CBG - Toggle Switch, SPDT, (On)-Off-(On), 15A 125vac

Selecta Products

  • $12.74 (Each)
  • $12.74 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS206CBG
Manufacturer
Selecta Products
Manufacturer's Part Number
SS206C-BG
Description
Toggle Switch, SPDT, (On)-Off-(On), 15A 125vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
661191109202
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$12.74 (Each)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
0
All Stores
10
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TOGGLE SWITCH, SPDT, (ON)-OFF-(ON), 15A 125VAC
Manufacturer Information
Brand
Selecta Products
Manufacturers Part Number
SS206C-BG
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Jacksonville
5 View Store
Lufkin
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat