SR67S300A7 - 11 Pin 120V 3PDT Plug

Selecta

  • $55.93 (Each)
  • $55.93 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR67S300A7
Manufacturer
Selecta
Manufacturer's Part Number
SR67S300A7
Description
11 Pin 120V 3PDT Plug
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Plug-In Relays & Accessories
UNSPSC
39121514 - Power relays
UPC/GTIN
661191673192 / 00661191673192
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$55.93 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
General Purpose Relay, 3PDT, 120VAC Coil, 10 Amp 230VAC/28VD
Description
11 PIN 120V 3PDT PLUG
Manufacturer Information
Brand
Selecta Products
Manufacturers Part Number
SR67S300A7
GTIN
00661191673192
UPC
661191673192
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat