RST316 - 1" 316SS T Conduit Body

Robroy Stainless

  • $293.48 (Each)
  • $293.48 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RST316
Manufacturer
Robroy Stainless
Manufacturer's Part Number
T316
Description
1" 316SS T Conduit Body
Robroy Stainless Conduit Bodies Are Designed to Withstand Harsh Corrosive Environments. Conduit Bodies Are 316 Stainless Steel and Are Used to Change The Direction Of Conduit and Make Wiring Pulls and Connections. Traditional Conduit Bodies Come With A Stamped Stainless Cover and Nitrile or Neoprene Gasket.
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Stainless Steel Emt Conduit
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011919383 / 00784011919383
Weight per unit
3.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.48 (Each)
Resources
Images
 
 
RST316 - Small Image
 
RST316 - Large Image
Attachments
 
 
RST316 - Specification Sheet
Material, Color, and Finish
Finish
Electro-polished
Dimensions and Weight
Overall Length
8.266
Descriptions
Description
1" 316SS T CONDUIT BODY
Product Type
T Cond Body 1" 316
extra long description
ROB-R T316 T COND Body 1" 316
Long Description
Robroy Stainless Conduit Bodies are designed to withstand harsh corrosive environments. Conduit bodies are 316 stainless steel and are used to change the direction of conduit and make wiring pulls and connections. Traditional conduit bodies come with a stamped stainless cover and nitrile or neoprene gasket.
Additional Information
Overall Height
2.502
Overall Width
3.409
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
T316
GTIN
00784011919383
UPC
784011919383
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Conduit Body Assemblies
Trade Size
Trade Size
1
Packaging
Weight
3.21
Weight per each
3.21
Carton
1
Uses, Certifications, and Standards
standard
UL 514Bm E231035, CSA C22.2 No. 18.1-04, TYPE 4X
You must have an account to view stock levels

* All prices subject to change.