8908WH - WH Led Step

ROY

  • $17.00 (Each)
  • $17.00 (Each)
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
8908WH
Manufacturer's Part Number
8908WH
Description
WH Led Step
Led Mini Step Light, Corridor;Pathway Application, 50000 H Average Life, 1 W Bulb Wattage, 80 Color Rendering Index, 3500 K Color Temperature, Not Dimmable, 4.5 In Height, White Housing Finish, Horizontal and Vertical Louvered Front Cover Includes, Led Lamp Type, Ul Listed, 120 V Voltage Rating, 2.75 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
-
UPC/EAN/GTIN
723554138639
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Resources
Images
 
 
8908WH - Small Image
 
8908WH - Large Image
Specifications Sheets
 
 
8908WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120 V
Material, Color, and Finish
Color Rendering Index
80
color temperature
3500 k
Dimensions and Weight
Width
2.75 in
Height
4.5 in
Descriptions
Features
The 8908 Series Mini LED Step Light is a easy-to-install low profile fixture that produces an attractive glow. Ideal for lighting low light areas such as corridors or pathways, and can be mounted vertically or horizontally.
Short Description
LED Mini Step Light, White, 120 V
Product Type
LED Mini Step Light
Long Description
LED Mini Step Light, Corridor;Pathway Application, 50000 h Average Life, 1 W Bulb Wattage, 80 Color Rendering Index, 3500 K Color Temperature, Not Dimmable, 4.5 in Height, White Housing Finish, Horizontal and Vertical Louvered Front Cover Includes, LED Lamp Type, UL Listed, 120 V Voltage Rating, 2.75 in Width
Description
WH LED STEP
Additional Information
Housing Finish
White
Standards Met
Ul Listed
Bulb Wattage
1 W
average life
50000 h
includes
Horizontal and Vertical Louvered Front Cover
Manufacturer Information
Brand
ROYAL PACIFIC, LTD.
Manufacturers Part Number
8908WH
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Corridor;Pathway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8908WH.
Jump To:

Similar Items

Similar items are close alternatives to 8908WH, though they may not be 100% alike.

WHT Led STP LT Hor/Vert Faceplate Incl
  • Our Part #: 8918WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: ROY
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
8918WH - Royal Pacific, LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat