KNUB2 - 2" U-Bolt

Ecn-Korns

  • $7.83 (Each)
  • $7.83 (Each)

  • $783.30 (Per 100)
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
KNUB2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNUB-2
Description
2" U-Bolt
2 Ubolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161616 - U bolts
UPC/GTIN
784011156139 / 00784011156139
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.83 (Each)
Carton
$7.83 (Each)
Standard Packaging
$783.30 (Per 100)
Resources
Attachments
 
 
KNUB2 - Specification Sheet
Images
 
 
KNUB2 - Small Image
 
KNUB2 - Large Image
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
Steel
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Descriptions
Product Type
U-Bolt
Description
2" U-BOLT
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 100 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; SIZE 0.375 INCH DIAMETER X 4.312 INCH LENGTH; INTERIOR WIDTH 2.5 INCH; THREAD LENGTH 1.75 INCH; INCLUDES (1) NUT EACH LEG; APPLICABLE STANDARD ISO 9001
Long Description
U-BOLT, ROUND BEND TYPE; STEEL MATERIAL; HOT DIPPED GALVANIZED FINISH; 2.5 INCH INSIDE WIDTH; 1.75 INCH THREAD LENGTH; 3/8 INCH NOMINAL DIAMETER; 16 TPI; 2.88 INCH CENTER DISTANCE; INCLUDES (1) NUT EACH LEG
Additional Information
Includes (1) Nut Each Leg
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Thread Length
1.75 INCH
TPI
16
Inside Width
2.5 INCH
center distance
2.88 INCH
Nominal Diameter
3/8 INCH
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNUB-2
GTIN
00784011156139
UPC
784011156139
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROUND BEND
Packaging
Weight per each
0.3
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat