KNPAR2 - 2" Parallel CLMP

Ecn-Korns

  • $15.24 (Each)
  • $15.24 (Each)

  • $304.82 (Per 20)

  • $1,524.12 (Per 100)
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
KNPAR2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-2
Description
2" Parallel CLMP
2 Parallel Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154197 / 00784011154197
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.24 (Each)
Carton
$15.24 (Each)
Standard Packaging
$304.82 (Per 20)
Resources
Images
 
 
KNPAR2 - Small Image
 
KNPAR2 - Large Image
Attachments
 
 
KNPAR2 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
2" PARALLEL CLMP
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1; KNPAR MODEL
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 4-5/8 INCH LENGTH X 2-7/8 INCH WIDTH; LOAD RATING 100 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-2
Model
KNPAR
GTIN
00784011154197
UPC
784011154197
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
20 PER CARTON
Weight per each
1
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KNPAR2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNPAR2.

2 Parallel Clamp
  • Our Part #: PAR2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNPAR-2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($381.03) ·
PAR2 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.24

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KNPAR2, though they may not be 100% alike.

Appleton Parallel Type Clamp, Size: 2 In, Material: Castings: Malleable Iron, Ha...
  • Our Part #: PC200PAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC-200PAR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($618.76) ·
PC200PAR - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat