KNPAR12 - 1/2" Parallel CLMP

Ecn-Korns

  • $7.01 (Each)
  • $7.01 (Each)

  • $280.43 (Per 40)

  • $701.08 (Per 100)

Availability: In Stock Locally
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
KNPAR12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1/2
Description
1/2" Parallel CLMP
1/2 Parallel Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154043 / 00784011154043
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.01 (Each)
Carton
$7.01 (Each)
Standard Packaging
$280.43 (Per 40)
Resources
Images
 
 
KNPAR12 - Small Image
 
KNPAR12 - Large Image
Attachments
 
 
KNPAR12 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
1/2" PARALLEL CLMP
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 40 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 2-7/8 INCH LENGTH X 1-7/16 INCH WIDTH; LOAD RATING 30 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 40 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Applicable standard ANSI C80.1
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-1/2
GTIN
00784011154043
UPC
784011154043
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
40 PER CARTON
Weight per each
0.58
Carton
1
Package
40
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KNPAR12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNPAR12.

1/2 Parallel Clamp
  • Our Part #: PAR12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KNPAR-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 40 ($280.43) ·
PAR12 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.01

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KNPAR12, though they may not be 100% alike.

Appleton Parallel Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable Iron...
  • Our Part #: PC150PAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC-150PAR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($476.89) ·
PC150PAR - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat