GALNIP3X8 - 3X8 RGD Nip

Ecn-Korns

  • $34.06 (Each)
  • $34.06 (Each)

  • $170.32 (Per 5)

  • $3,406.32 (Per 100)

Availability: In Stock Locally
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
GALNIP3X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X8
Description
3X8 RGD Nip
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 411 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006175 / 00784011006175
Weight per unit
82.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.06 (Each)
Carton
$34.06 (Each)
Standard Packaging
$170.32 (Per 5)
Resources
Images
 
 
GALNIP3X8 - Small Image
 
GALNIP3X8 - Large Image
 
GALNIP3X8 - Large Image
Attachments
 
 
GALNIP3X8 - Specification Sheet
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
Galvanized
Dimensions and Weight
Length
8 in
Descriptions
Long Description
Conduit Nipple, 3 in Trade Size, Galvanized, Threaded Connection, 8 in Length, 411 lb/100
Short Description
Conduit Nipple, 3 in, Galvanized
Product Type
Conduit Nipple
Description
3X8 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
5 CT
Connection Type
Threaded
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
GALNIP3X8
Model
GALNIP
GTIN
00784011006175
UPC
784011006175
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3 in
Packaging
Weight
411 lb/100
Standard Package
5 PER CARTON
Weight per each
82.1999
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP3X8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP3X8.

3X8 Galvanized Nipple
  • Our Part #: 3X8
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($170.32) ·
3X8 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.06

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP3X8, though they may not be 100% alike.

3IN X8IN Conduit Nipple
  • Our Part #: 64588
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64588
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($189.30) ·
64588 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat