3X8 - 3X8 RGD Nip

Ecn-Korns

  • $41.98 (Each)
  • $41.98 (Each)

  • $209.90 (Per 5)

  • $4,198.05 (Per 100)
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
3X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X8
Description
3X8 RGD Nip
Conduit Nipple, 8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 5 Per Carton Standard Package; 3 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006175 / 00784011006175
Weight per unit
4.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.98 (Each)
Carton
$41.98 (Each)
Standard Packaging
$209.90 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
450
Resources
Images
 
 
3X8 - Large Image
Attachments
 
 
3X8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 450

Location search:
These alternate items can be purchased instead of 3X8.
Jump To:

Similar Items

Similar items are close alternatives to 3X8, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 8 Inch; ...
  • MFR Part #: 64588
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($205.17) ·
64588 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$41.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat