GALNIP3X10 - 3X10 RGD Nip

Ecn-Korns

  • $48.20 (Each)
  • $48.20 (Each)

  • $241.01 (Per 5)

  • $4,820.11 (Per 100)

In-Stock: 12 available locally (San Antonio RDC, TX) (change location)
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
GALNIP3X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X10
Description
3X10 RGD Nip
3X10 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006182 / 00784011006182
Weight per unit
5.2799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.20 (Each)
Carton
$48.20 (Each)
Standard Packaging
$241.01 (Per 5)
Stock Availability
San Antonio RDC
12 (Check another store)
All Stores
145
Resources
Images
 
 
GALNIP3X10 - Large Image
Attachments
 
 
GALNIP3X10 - Specification Sheet
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
10 INCH
Descriptions
Product Type
Conduit Nipple
Description
3X10 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Long Description
CONDUIT NIPPLE, 10 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 5 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP3X10
Model
GALNIP
GTIN
00784011006182
UPC
784011006182
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
5.2799
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALNIP3X10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP3X10.

3X10 Galvanized Nipple
  • Our Part #: 3X10
  • San Antonio RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3X10
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($241.01) ·
3X10 - Robroy/Ecn Korns

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$48.20

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP3X10, though they may not be 100% alike.

3IN X10IN Conduit Nipple
  • Our Part #: 645810
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645810
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.07) ·
645810 - Topaz - Southwire LLC

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat