GALNIP12X8 - 1/2X8 RGD Nip

Ecn-Korns

  • $6.91 (Each)
  • $6.91 (Each)

  • $172.75 (Per 25)

  • $691.01 (Per 100)
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
GALNIP12X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1/2X8
Description
1/2X8 RGD Nip
Conduit Nipple, 8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004102 / 00784011004102
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.91 (Each)
Carton
$6.91 (Each)
Standard Packaging
$172.75 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
408
Resources
Images
 
 
GALNIP12X8 - Large Image
Attachments
 
 
GALNIP12X8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALNIP12X8.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP12X8, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 8 Inch; ...
  • MFR Part #: 64518
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.75) ·
64518 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$6.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat