GALELB1X90 - 1", 90D RGD Elb

Ecn-Korns

  • $20.18 (Each)
  • $20.18 (Each)

  • $504.57 (Per 25)

  • $2,018.28 (Per 100)
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
GALELB1X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1X90
Description
1", 90D RGD Elb
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; 25 Per Carton Standard Package; 1 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms
Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001637 / 00784011001637
Weight per unit
1.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.18 (Each)
Carton
$20.18 (Each)
Standard Packaging
$504.57 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
5,782
Resources
Attachments
 
 
GALELB1X90 - Specification Sheet
Images
 
 
GALELB1X90 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,782

Location search:
These alternate items can be purchased instead of GALELB1X90.
Jump To:

Similar Items

Similar items are close alternatives to GALELB1X90, though they may not be 100% alike.

Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us) Appro...
  • MFR Part #: 63
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($371.49) ·
63 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$18.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat