GALELB1X90 - 1", 90D RGD Elb

Ecn-Korns

  • $17.55 (Each)
  • $17.55 (Each)

  • $438.76 (Per 25)

  • $1,755.03 (Per 100)

In-Stock: 3 available locally (Forney, TX) ( change location)
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
GALELB1X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1X90
Description
1", 90D RGD Elb
1X90 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001637 / 00784011001637
Weight per unit
1.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.55 (Each)
Carton
$17.55 (Each)
Standard Packaging
$438.76 (Per 25)
Stock Availability
Forney
3 (Check another store)
DFW RDC
806
All Stores
6,934
Resources
Images
 
 
GALELB1X90 - Large Image
Attachments
 
 
GALELB1X90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1",90D RGD ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.049 Inch ID x 1.315 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
5.75 INCH
Applicable Standard
ANSI C80.1
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB1X90
Model
GALELB
GTIN
00784011001637
UPC
784011001637
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.89
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,934

Location search:
These alternate items can be purchased instead of GALELB1X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALELB1X90.

Standard Radius Elbow, 1 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orie...
  • Our Part #: GAL190
  • Forney Availability: 3
  • Total Availability: In Stock
  • MFR Part #: GALELB1X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($438.76) ·
GAL190 - Robroy/Ecn Korns

Forney Availability: In Stock

Total Availability: In Stock

Book Price

$17.55

Each

QTY:
Each
Add
1", 90D RGD Elb
  • Our Part #: 1GL90
  • Forney Availability: 3
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.55) ·
1GL90 - Condumex Incorporated

Forney Availability: In Stock

Total Availability: In Stock

Book Price

$17.55

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALELB1X90, though they may not be 100% alike.

1IN Rigid Conduit Elb
  • MFR Part #: 63
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($371.49) ·
63 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$18.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat