GALCPLG2 - 2" RGD CPLG

Ecn-Korns

  • $9.09 (Each)
  • $9.09 (Each)

  • $181.79 (Per 20)

  • $908.94 (Per 100)

In-Stock: 8 available locally (Sherman, TX) ( change location)
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
GALCPLG2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG2
Description
2" RGD CPLG
2IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001361 / 00784011001361
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.09 (Each)
Carton
$9.09 (Each)
Standard Packaging
$181.79 (Per 20)
Stock Availability
Sherman
8 (Check another store)
DFW RDC
354
All Stores
4,587
Resources
Images
 
 
GALCPLG2 - Large Image
Attachments
 
 
GALCPLG2 - Specification Sheet
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
Galvanized Steel
Descriptions
Description
2" RGD CPLG
Product Type
Conduit Coupling
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 20 STANDARD PACKAGE; 2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.0582; EFFECTIVE LENGTH 0.7565 INCH; PITCH DIAMETER 2.269 INCH
Additional Information
Total Length of Thread to Vanish Point 1.0582; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Thread per Inch 11-1/2
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 20 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG2
GTIN
00784011001361
UPC
784011001361
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
20
Weight per each
0.7299
Carton
1
Package
20
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,587

Location search:
These alternate items can be purchased instead of GALCPLG2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALCPLG2.

Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73...
  • Our Part #: CPL2
  • Sherman Availability: 8
  • Total Availability: In Stock
  • MFR Part #: GALCPLG2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 20 ($181.79) ·
CPL2 - Robroy/Ecn Korns

Sherman Availability: In Stock

Total Availability: In Stock

Book Price

$9.09

Each

QTY:
Each
Add
2" RGD CPLG
  • Our Part #: 2GCPL
  • Sherman Availability: 8
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.09) ·
2GCPL - Condumex Incorporated

Sherman Availability: In Stock

Total Availability: In Stock

Book Price

$9.09

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALCPLG2, though they may not be 100% alike.

2IN RGD Coupling Gal
  • MFR Part #: 56
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($215.23) ·
56 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$10.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat