GALCPLG2 - 2" RGD CPLG

Ecn-Korns

  • $9.09 (Each)
  • $9.09 (Each)

  • $181.79 (Per 20)

  • $908.94 (Per 100)

In-Stock: 52 available locally (Nacogdoches, TX) ( change location)
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
GALCPLG2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG2
Description
2" RGD CPLG
2IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001361 / 00784011001361
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.09 (Each)
Carton
$9.09 (Each)
Standard Packaging
$181.79 (Per 20)
Stock Availability
Nacogdoches
52 (Check another store)
All Stores
4,606
Resources
Images
 
 
GALCPLG2 - Large Image
Attachments
 
 
GALCPLG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Descriptions
Description
2" RGD CPLG
Product Type
Conduit Coupling
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 20 STANDARD PACKAGE; 2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.0582; EFFECTIVE LENGTH 0.7565 INCH; PITCH DIAMETER 2.269 INCH
Additional Information
Total Length of Thread to Vanish Point 1.0582; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Thread per Inch 11-1/2
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 20 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG2
GTIN
00784011001361
UPC
784011001361
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
20
Weight per each
0.7299
Carton
1
Package
20
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,606

Location search:
These alternate items can be purchased instead of GALCPLG2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALCPLG2.

Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73...
  • Our Part #: CPL2
  • Nacogdoches Availability: 52
  • Total Availability: In Stock
  • MFR Part #: GALCPLG2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 20 ($181.79) ·
CPL2 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.09

Each

QTY:
Each
Add
2" RGD CPLG
  • Our Part #: 2GCPL
  • Nacogdoches Availability: 52
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.09) ·
2GCPL - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.09

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALCPLG2, though they may not be 100% alike.

2IN RGD Coupling Gal
  • MFR Part #: 56
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($215.23) ·
56 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$10.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat