GAL29036 - 2", 90D, 36R RGD Elb

Ecn-Korns

  • $164.71 (Each)
  • $164.71 (Each)

In-Stock: 1 available locally (Midland, TX) (change location)
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
GAL29036
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2X90X36
Description
2", 90D, 36R RGD Elb
2X90X36 LG Radius Galvanized Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011003044 / 00784011003044
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.71 (Each)
Stock Availability
Midland
1 (Check another store)
Odessa
19
All Stores
141
Resources
Images
 
 
GAL29036 - Large Image
 
GAL29036 - Large Image
Attachments
 
 
GAL29036 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Elbow
Description
2",90D,36R RGD ELB
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
36 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Model
GALELB
Brand
ECN-KORNS
Manufacturers Part Number
GALELB2X90X36
GTIN
00784011003044
UPC
784011003044
Taxonomies, Classifications, and Categories
Type
SPECIAL RADIUS
Category Description
RIGID ELBOWS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
BULK
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GAL29036.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL29036.

2X90X36 LG Radius Galvanized Elbow
  • Our Part #: GALELB2X90X36
  • Midland Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB2X90X36
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($164.71) ·
GALELB2X90X36 - Robroy/Ecn Korns

Midland Availability: In Stock

Total Availability: In Stock

Book Price

$164.71

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL29036, though they may not be 100% alike.

2IN X90X36 Special Rad Rigid Elb
  • Our Part #: 6636
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6636
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($117.40) ·
6636 - Topaz - Southwire LLC

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$117.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat