GAL190 - 1", 90D RGD Elb

Ecn-Korns

  • $20.18 (Each)
  • $20.18 (Each)

  • $504.57 (Per 25)

  • $2,018.28 (Per 100)

In-Stock: 19 available locally (Pearsall, TX) ( change location)
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
GAL190
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1X90
Description
1", 90D RGD Elb
Standard Radius Elbow, 1 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 5.75 In Bend Radius, External Threaded Connection, 189 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001637 / 00784011001637
Weight per unit
1.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.18 (Each)
Carton
$20.18 (Each)
Standard Packaging
$504.57 (Per 25)
Stock Availability
Pearsall
19 (Check another store)
San Antonio RDC
131
All Stores
6,479
Resources
Images
 
 
GAL190 - Large Image
 
GAL190 - Large Image
Attachments
 
 
GAL190 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 1 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 5.75 in Bend Radius, External Threaded Connection, 189 lb/100
Short Description
Standard Radius Elbow, 1 in, Hot Dip Galvanized
Description
1",90D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.049 Inch ID x 1.315 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
package quantity
25 CT
Connection Orientation
90 °
Bend Radius
5.75 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB1X90
Model
GALELB
GTIN
00784011001637
UPC
784011001637
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1 in
Packaging
Weight
189 lb/100
Standard Package
25 PER CARTON
Weight per each
1.89
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,479

Location search:
These alternate items can be purchased instead of GAL190.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL190.

1X90 Galvanized Elbows
  • Our Part #: GALELB1X90
  • Pearsall Availability: 19
  • Total Availability: In Stock
  • MFR Part #: GALELB1X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($504.57) ·
GALELB1X90 - Robroy/Ecn Korns

Pearsall Availability: In Stock

Total Availability: In Stock

Book Price

$20.18

Each

QTY:
Each
Add
1", 90D RGD Elb
  • Our Part #: 1GL90
  • Pearsall Availability: 19
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.18) ·
1GL90 - Condumex Incorporated

Pearsall Availability: In Stock

Total Availability: In Stock

Book Price

$20.18

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL190, though they may not be 100% alike.

Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us) Appro...
  • MFR Part #: 63
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($371.49) ·
63 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$18.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat