ET2 - 2" Edge CLMP

Ecn-Korns

  • $18.74 (Each)
  • $18.74 (Each)

  • $468.56 (Per 25)

  • $1,874.26 (Per 100)
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
ET2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNET-2
Description
2" Edge CLMP
2 Edge Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011151127 / 00784011151127
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.74 (Each)
Carton
$18.74 (Each)
Standard Packaging
$468.56 (Per 25)
Resources
Attachments
 
 
ET2 - Specification Sheet
Images
 
 
ET2 - Small Image
 
ET2 - Large Image
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Description
2" EDGE CLMP
extra long description
EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 4-1/2 INCH LENGTH X 4-1/16 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CLAMP, EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
KNET-2
GTIN
00784011151127
UPC
784011151127
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
2 INCH
Availability
Status
Inactive
Packaging
Standard Package
15 PER CARTON
Weight per each
1.35
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ET2.
Jump To:

Similar Items

Similar items are close alternatives to ET2, though they may not be 100% alike.

Appleton Edge Type Clamp, Size: 2 In, Material: Castings: Malleable Iron, Hardwa...
  • Our Part #: PC200ET
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC-200ET
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($752.06) ·
PC200ET - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat