EMT290 - 2", 90D Emt Elb

Ecn-Korns

  • $19.78 (Each)
  • $19.78 (Each)

  • $197.80 (Per 10)

  • $1,978.01 (Per 100)

In-Stock: 10 available locally (Doraville, GA) (change location)
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
EMT290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB2X90
Description
2", 90D Emt Elb
Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 90 ° Connection Orientation, 9.5 In Bend Radius, Threaded Connection, 286 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020263 / 00784011020263
Weight per unit
2.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.78 (Each)
Carton
$19.78 (Each)
Standard Packaging
$197.80 (Per 10)
Stock Availability
Doraville
10 (Check another store)
Atlanta
61
All Stores
1,968
Resources
Images
 
 
EMT290 - Small Image
 
EMT290 - Large Image
 
EMT290 - Large Image
Attachments
 
 
EMT290 - Specification Sheet
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
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Long Description
EMT Standard Radius Elbow, 2 in Trade Size, Galvanized, 90 ° Connection Orientation, 9.5 in Bend Radius, Threaded Connection, 286 lb/100
Short Description
EMT Standard Radius Elbow, 2 in, Galvanized, 90 Degree
Description
2",90D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
9.5 in
Connection Type
Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
10 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB2X90
Model
EMTELB
GTIN
00784011020263
UPC
784011020263
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2 in
Packaging
Weight
286 lb/100
Standard Package
10 PER CARTON
Weight per each
2.86
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,968

Location search:
These alternate items can be purchased instead of EMT290.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT290.

2X90 Emt Elbow
  • Our Part #: EMTELB2X90
  • Doraville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($197.80) ·
EMTELB2X90 - Robroy/Ecn Korns

Doraville Availability: In Stock

Total Availability: In Stock

Book Price

$19.78

Each

QTY:
Each
Add
2", 90D Emt Elb
  • Our Part #: 2EMTL90
  • Doraville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.78) ·
2EMTL90 - Condumex Incorporated

Doraville Availability: In Stock

Total Availability: In Stock

Book Price

$19.78

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT290, though they may not be 100% alike.

2IN Emt Elb
  • Our Part #: 86
  • Doraville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 86
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($221.18) ·
86 - Topaz - Southwire LLC

Doraville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat