CPL312AL - 3-1/2" Al CPLG

Ecn-Korns

  • $79.40 (Each)
  • $79.40 (Each)

  • $7,939.77 (Per 100)
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
CPL312AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-3-1/2
Description
3-1/2" Al CPLG
Conduit Coupling, Aluminum Material; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 12 Per Carton Standard Package; 3-1/2 Inch Trade Size; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alucplg Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011391 / 00784011011391
Weight per unit
108 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$79.40 (Each)
Carton
$79.40 (Each)
Resources
Images
 
 
CPL312AL - Small Image
 
CPL312AL - Large Image
Attachments
 
 
CPL312AL - Specification Sheet
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
Aluminum
Descriptions
Product Type
Conduit Coupling
Description
3-1/2" AL CPLG
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Long Description
CONDUIT COUPLING, ALUMINUM MATERIAL; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 12 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUCPLG MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUCPLG-3-1/2
Model
ALUCPLG
GTIN
00784011011391
UPC
784011011391
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
12 PER CARTON
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPL312AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL312AL.

Conduit Coupling, Aluminum Material; Rigid Conduit Used On; Ul 6, Csa C22.2 Appr...
  • Our Part #: ALUCPLG312
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-3-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.40) ·
ALUCPLG312 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat