4X4 - 4X4 RGD Nip

Ecn-Korns

  • $32.25 (Each)
  • $32.25 (Each)

  • $193.53 (Per 6)

  • $3,225.42 (Per 100)

In-Stock: 4 available locally (Doraville, GA) ( change location)
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
4X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X4
Description
4X4 RGD Nip
4X4 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006724 / 00784011006724
Weight per unit
2.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.25 (Each)
Carton
$32.25 (Each)
Standard Packaging
$193.53 (Per 6)
Stock Availability
Doraville
4 (Check another store)
Atlanta
10
All Stores
393
Resources
Images
 
 
4X4 - Large Image
Attachments
 
 
4X4 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
4 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 6 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
4X4 RGD NIP
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 6 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP4X4
Model
GALNIP
GTIN
00784011006724
UPC
784011006724
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 INCH
Availability
Status
Inactive
Packaging
Standard Package
6 PER CARTON
Weight per each
2.8499
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 393

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
10 View Store
Doraville
4 View Store
These alternate items can be purchased instead of 4X4.
Jump To:

Similar Items

Similar items are close alternatives to 4X4, though they may not be 100% alike.

4IN X4IN Conduit Nipple
  • MFR Part #: 64104
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.17) ·
64104 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$36.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat