3XC - 3XCL RGD Nip

Ecn-Korns

  • $20.58 (Each)
  • $20.58 (Each)

  • $205.76 (Per 10)

  • $2,057.59 (Per 100)

In-Stock: 7 available locally (El Dorado, AR) ( change location)
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
3XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3XCL
Description
3XCL RGD Nip
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 2-5/8 In Length, 118 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006113 / 00784011006113
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.58 (Each)
Carton
$20.58 (Each)
Standard Packaging
$205.76 (Per 10)
Stock Availability
El Dorado
7 (Check another store)
West Monroe
7
All Stores
1,206
Resources
Images
 
 
3XC - Large Image
 
3XC - Large Image
Attachments
 
 
3XC - Specification Sheet
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
Galvanized
Dimensions and Weight
Length
2-5/8 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 3 in Trade Size, Galvanized, Threaded Connection, 2-5/8 in Length, 118 lb/100
Short Description
Conduit Nipple, 3 in, Galvanized, 2-5/8 in Length
Description
3XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-5/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
10 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP3XCL
Model
GALNIP
GTIN
00784011006113
UPC
784011006113
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3 in
Packaging
Weight
118 lb/100
Standard Package
10 PER CARTON
Weight per each
1.18
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,206

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
7 View Store
Monroe
2 View Store
West Monroe
7 View Store
These alternate items can be purchased instead of 3XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 3XC.

3X2 5/8 Close Galvanized Nipple
  • Our Part #: GALNIP3XCL
  • El Dorado Availability: 7
  • Total Availability: In Stock
  • MFR Part #: GALNIP3XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($205.76) ·
GALNIP3XCL - Robroy/Ecn Korns

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$20.58

Each

QTY:
Each
Add
3XCL RGD Nip
  • Our Part #: 3XCL
  • El Dorado Availability: 7
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.58) ·
3XCL - Condumex Incorporated

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$20.58

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 3XC, though they may not be 100% alike.

3IN Xclose Conduit Nipple
  • MFR Part #: 6458
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 30 ($690.43) ·
6458 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$23.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat