34X6 - 3/4X6 RGD Nip

Ecn-Korns

  • $4.63 (Each)
  • $4.63 (Each)

  • $115.68 (Per 25)

  • $462.71 (Per 100)
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
34X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X6
Description
3/4X6 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004386 / 00784011004386
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Carton
$4.63 (Each)
Standard Packaging
$115.68 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
2,719
Resources
Images
 
 
34X6 - Large Image
 
34X6 - Large Image
Attachments
 
 
34X6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,719

Location search:
These alternate items can be purchased instead of 34X6.
Jump To:

Similar Items

Similar items are close alternatives to 34X6, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 6 Inch; ...
  • MFR Part #: 64526
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.52) ·
64526 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$4.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat