34X2 - 3/4X2 RGD Nip

Ecn-Korns

  • $2.09 (Each)
  • $2.09 (Each)

  • $52.31 (Per 25)

  • $209.24 (Per 100)

In-Stock: 19 available locally (Texarkana, TX) (change location)
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
34X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X2
Description
3/4X2 RGD Nip
3/4X2 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004324 / 00784011004324
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Carton
$2.09 (Each)
Standard Packaging
$52.31 (Per 25)
Stock Availability
Texarkana
19 (Check another store)
All Stores
4,343
Resources
Images
 
 
34X2 - Large Image
 
34X2 - Large Image
Attachments
 
 
34X2 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2 INCH
Descriptions
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 2 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Conduit Nipple
Description
3/4X2 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Model
GALNIP
Brand
EC-KORNS
Manufacturers Part Number
GALNIP3/4X2
GTIN
00784011004324
UPC
784011004324
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.14
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,343

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
19 View Store
These alternate items can be purchased instead of 34X2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 34X2.

3/4X2 Galvanized Nipple
  • Our Part #: GALNIP34X2
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3/4X2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($52.31) ·
GALNIP34X2 - Robroy/Ecn Korns

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$2.09

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 34X2, though they may not be 100% alike.

3/4IN X2IN Conduit Nipple
  • Our Part #: 64522
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64522
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.35) ·
64522 - Topaz - Southwire LLC

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat