34X12 - 3/4X12 RGD Nip

Ecn-Korns

  • $10.28 (Each)
  • $10.28 (Each)

  • $257.05 (Per 25)

  • $1,028.21 (Per 100)
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
34X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X12
Description
3/4X12 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 12 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004416 / 00784011004416
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.28 (Each)
Carton
$10.28 (Each)
Standard Packaging
$257.05 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
1,664
Resources
Images
 
 
34X12 - Large Image
 
34X12 - Large Image
Attachments
 
 
34X12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,664

Location search:
These alternate items can be purchased instead of 34X12.
Jump To:

Similar Items

Similar items are close alternatives to 34X12, though they may not be 100% alike.

3/4" X 12" Conduit Nipples Galvanized Steel
  • MFR Part #: 645212
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($226.03) ·
645212 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$9.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat