2X3 - 2X3 RGD Nip

Ecn-Korns

  • $8.02 (Each)
  • $8.02 (Each)

  • $200.53 (Per 25)

  • $802.13 (Per 100)
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
2X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X3
Description
2X3 RGD Nip
Conduit Nipple, 3 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005536 / 00784011005536
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.02 (Each)
Carton
$8.02 (Each)
Standard Packaging
$200.53 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
2,387
Resources
Images
 
 
2X3 - Large Image
 
2X3 - Large Image
Attachments
 
 
2X3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,387

Location search:
These alternate items can be purchased instead of 2X3.
Jump To:

Similar Items

Similar items are close alternatives to 2X3, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 3 Inch; ...
  • Our Part #: 64563
  • Little Rock Availability: 17
  • Total Availability: In Stock
  • MFR Part #: 64563
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($196.02) ·
64563 - Topaz - Southwire LLC

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat