PB50 - Power Inlet Box, 50A, 120/240V

Reliance Controls

  • $81.80 (Each)
  • $81.80 (Each)

In-Stock: 362 available at other locations ( find a store with stock)
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
PB50
Manufacturer
Reliance Controls
Manufacturer's Part Number
PB50
Description
Power Inlet Box, 50A, 120/240V
Transformer Power Inlet Box, Raintight Type; Non-Metallic Material; CS6375 Configuration; Ul Approval; 125/250 Vac Voltage Rating; 50 Ampere Current Rating; Overall Dimension 4 Inch W X 2-5/8 Inch D X 6 Inch H; Series PB Model
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/EAN/GTIN
815181509019 / 00851890000287 / 00815181509019
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$81.80 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
362
Resources
Images
 
 
PB50 - Large Image
Attachments
 
 
PB50 - Specification Sheet
Installation Sheets
 
 
PB50 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 AMPERE
Material
TJS1
Number Of Conductors
125/250 VAC
Voltage Rating
250 V
Descriptions
Additional Information
SIZE 4 INCH W X 2 5/8 INCH D X 6 INCH H; MAXIMUM GENERATOR RUNNING POWER RATING 12.5 KW; USED ON PANEL/LINK[R] TRANSFER SWITCH
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Description
POWER INLET BOX, 50A, 120/240V
Extra Long Description
RAINTIGHT TYPE; NON-METALLIC MATERIAL; CS6375 CONFIGURATION; UL APPROVAL; 125/250 VAC VOLTAGE RATING; 50 AMPERE CURRENT RATING; OVERALL DIMENSION 4 INCH W X 2-5/8 INCH D X 6 INCH H; SERIES PB MODEL
Long Description
TRANSFORMER POWER INLET BOX, RAINTIGHT TYPE; NON-METALLIC MATERIAL; CS6375 CONFIGURATION; UL APPROVAL; 125/250 VAC VOLTAGE RATING; 50 AMPERE CURRENT RATING; OVERALL DIMENSION 4 INCH W X 2-5/8 INCH D X 6 INCH H; SERIES PB MODEL
Product Type
Transformer Power Inlet Box
Additional Information
Stud Size
05171211010
Manufacturer Information
Brand
Reliance Controls
Manufacturers Part Number
PB50
Model
PB
GTIN
00815181509019
UPC
815181509019
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SERIES PB
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Configuration
PIN AND SLEEVE RECEPTACLE, VALOX 357 MATERIAL; 4 WIRE(S); INDUSTRIAL GRADE; UL 1682/1686, CSA C22.2, CE APPROVAL; 125/250 VAC VOLTAGE RATING; 60 AMPERE CURRENT RATING; 3 POLE(S); WATERTIGHT, CORROSION RESISTANCE, MOISTURE RESISTANCE
Mounting
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PB50.
Jump To:

Similar Items

Similar items are close alternatives to PB50, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat