66385 - 20.2 Oz Metclk MC150+ Sausages

Rectorseal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66385
Manufacturer
Rectorseal
Manufacturer's Part Number
66385
Description
20.2 Oz Metclk MC150+ Sausages
Firestop Sealant, Fire Stopping, Smoke Type; Red Color; Astm E814/E1966, FBC, FM Applicable Standard; Metal, Insulated Pipe, Fiber Glass and Plastic Pipe, Wall Construction Joint, Power and Telephone Cable, Caulking Gun, Trowel Application
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
021449663854 / 00021449663854
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
66385 - Small Image
 
66385 - Large Image
MSDS Sheets
 
 
66385 - MSDS Sheet
Attachments
 
 
66385 - Specification Sheet
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
Red
Descriptions
Description
20.2 OZ METCLK MC150+ SAUSAGES
Product Type
Firestop Sealant
extra long description
ELASTOMERIC, WATER BASED, GENERAL PURPOSE, PASTE TYPE; RED COLOR; UL 1479/2079, UL (CANADA AND US), FBC, FM, ASTM E814/E1966/G21 APPLICABLE STANDARD; METAL/INSULATED/FIBERGLASS/PLASTIC PIPE, WALL CONSTRUCTION JOINT, POWER AND TELEPHONE CABLE APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; 20.2 OUNCE CONTAINER CAPACITY; 3 TO 4 WEEK (CURE) SETTING TIME; METACAULK[R] MC 150+ BRAND; VOC COMPLIANT; ODOR MILD; PH VALUE 7 TO 8; SPECIFIC GRAVITY 1.5; BOILING POINT 212 DEG F; VAPOR PRESSURE 17 MM HG AT 68 DEG F; E
Long Description
FIRESTOP SEALANT, FIRE STOPPING, SMOKE TYPE; RED COLOR; ASTM E814/E1966, FBC, FM APPLICABLE STANDARD; METAL, INSULATED PIPE, FIBER GLASS AND PLASTIC PIPE, WALL CONSTRUCTION JOINT, POWER AND TELEPHONE CABLE, CAULKING GUN, TROWEL APPLICATION
Additional Information
pH Value 7 to 8; Packaging Quantity 12 per Case; Shelf Life 3 Year
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Applicable Standard
ASTM E814/E1966, FBC, FM
Container Capacity
20.2 Oz
Setting Time
3 to 4 Week
Container Type
Sausage Pack
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
66385
GTIN
00021449663854
UPC
021449663854
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Fire Stopping, Smoke
Packaging
Weight per each
1.93
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
40 to 120 Deg F
Application
Metal, Insulated Pipe, Fiber Glass and Plastic Pipe, Wall Construction Joint, Power and Telephone Cable, Caulking Gun, Trowel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 66385.
Jump To:

Similar Items

Similar items are close alternatives to 66385, though they may not be 100% alike.

Fire Barrier, Red, 10.1 Oz
  • Our Part #: FD150+RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD150+
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($110.04) ·
FD150+RED - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat