66335 - Metacaulk FRP 7" X 7" Pads

Rectorseal

  • $10.01 (Each)
  • $10.01 (Each)

  • $200.20 (Per 20)

In-Stock: 6 available locally (Baton Rouge, LA) (change location)
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
66335
Manufacturer
Rectorseal
Manufacturer's Part Number
66335
Description
Metacaulk FRP 7" X 7" Pads
Putty Pad, Red, 1.48 G/CC Specific Gravity, 7 In Overall Length, 7 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201600 - Other adhesives and sealants
UPC/GTIN
021449663359 / 00021449663359
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.01 (Each)
Carton
$200.20 (Per 20)
Stock Availability
Baton Rouge
6 (Check another store)
All Stores
2,089
Resources
Images
 
 
66335 - Large Image
 
66335 - Large Image
MSDS Sheets
 
 
66335 - MSDS Sheet
Attachments
 
 
66335 - Specification Sheet
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
Red
Dimensions and Weight
Overall Length
7 in
Length
7 INCH
Width
7 INCH
Descriptions
Product Type
Putty Pad
Description
METACAULK FRP 7" X 7" PADS
Long Description
Putty Pad, Red, 1.48 g/cc Specific Gravity, 7 in Overall Length, 7 lb
Features
Metacaulk(R) Putty Pads are used to maintain the hourly rating of fire-rated walls containing electrical outlet boxes and to reduce sound transmission. Only one pad thickness (1/8 inch) is required for a 1 or 2 hour fire rating. No additional putty material needed to plug the end of each electrical metallic tube or conduit at its connection to the box. Hand moldable with no curing time required. STC rating 60, Tested in a UL 411 wall assembly/section to ASTM E90.
Short Description
Putty Pad, Red
extra long description
7 INCH; 7 INCH; UL (CANADA AND US), FM APPROVAL; 20 PER CASE STANDARD PACKAGE; THICKNESS 1/8 INCH
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Thickness 1/8 Inch
Additional Information
specific gravity
1.48 g/cc
Standards Met
cULus Listed;FM Approved
package quantity
20 CT
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
66335
GTIN
00021449663359
UPC
021449663359
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
7 lb
Standard Package
20 PER CASE
Weight per each
0.35
Carton
20
Uses, Certifications, and Standards
Application
Fire-Rated Walls;Floors and Within Blank Openings
Approval
UL (Canada and US), FM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 66335.
Jump To:

Similar Items

Similar items are close alternatives to 66335, though they may not be 100% alike.

Our 3M™ Fire Barrier Moldable Putty Pads MPP+ Are A One-Part Firestop Material U...
  • Our Part #: MPP+7X7
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MPP+
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 20 ($93.80) ·
MPP+7X7 - Minnesota Mining (3M)

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat