57506 - Silicone Caulk Clear

Rectorseal

  • $11.87 (Each)
  • $11.87 (Each)

  • $142.44 (Per 12)

In-Stock: 82 available locally (Houston RDC, TX) (change location)
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
57506
Manufacturer
Rectorseal
Manufacturer's Part Number
57506
Description
Silicone Caulk Clear
Silicone Sealant, 10.3 Oz Tube, Clear, Acetic Acid Vinegar Odor, 1.03 Specific Gravity, 9.98 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449575065 / 00021449575065
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Standard Packaging
$142.44 (Per 12)
Stock Availability
Houston RDC
82 (Check another store)
All Stores
1,209
Resources
Images
 
 
57506 - Large Image
 
57506 - Large Image
Specifications Sheets
 
 
57506 - Specification Sheet
 
57506 - Specification Sheet
MSDS Sheets
 
 
57506 - MSDS Sheet
Attachments
 
 
57506 - Specification Sheet
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
Clear
Descriptions
Product Type
Silicone Sealant
Description
SILICONE CAULK CLEAR
Long Description
Silicone Sealant, 10.3 oz Tube, Clear, Acetic Acid Vinegar Odor, 1.03 Specific Gravity, 9.98 lb
Features
RectorSeal(R) General Purpose Silicone Sealant is a premium quality 100% RTV silicone caulk that remains permanently flexible. Ideal for sealing around electrical panels, windows, doors, pipes, vents, corner joints, aluminum siding and other interior / exterior building materials.
Short Description
Silicone Sealant, 10.3 oz Tube, Clear
extra long description
100 PERCENT SILICONE, PASTE TYPE; CLEAR COLOR; BATHTUB/SHOWER STALL, VANITY, COUNTERTOP AND SINK APPLICATION; -50 TO 450 DEG F TEMPERATURE RATING; TUBE CONTAINER TYPE; 10.3 OUNCE CONTAINER CAPACITY; 24 HOUR SETTING TIME; ODOR ACETIC ACID VINEGAR; COMPOSITION METHYLTRIACETOXYSILANE, ETHYLTRIACETOXYSILANE, SILICA, OCTAMETHYLCYCLOTETRASILOXANE; DRY TIME 30 MINUTE; BOILING POINT 212 DEG F; VOC 32 GRAM/LITER; SPECIFIC GRAVITY 1.03
Additional Information
Odor Acetic Acid Vinegar; Composition Methyltriacetoxysilane, Ethyltriacetoxysilane, Silica, Octamethylcyclotetrasiloxane; Dry Time 30 Minute; Boiling Point 212 Deg F; VOC 32 Gram/Liter; Specific Gravity 1.03
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
10.3 oz
Container Type
Tube
Physical Form
Paste
Composition
Methyltriacetoxysilane;Ethyltriacetoxysilane;Silica;Octamethylcyclotetrasiloxane
odor
Acetic Acid Vinegar Odor
specific gravity
1.03
package quantity
12 CA
Setting Time
24 Hour
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
57506
GTIN
00021449575065
UPC
021449575065
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
100 Percent Silicone, Paste
Packaging
Weight
9.98 lb
Weight per each
0.83
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Around Electrical Panels;Windows;Doors;Pipes/Vents;Corner Joints;Aluminum Siding;Other Interior Exterior Building Materials
Temperature Rating
-50 to 450 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat