55948 - QT Med PVC Arctic 616L Low Voc

Rectorseal

  • $16.18 (Each)
  • $16.18 (Each)

  • $194.16 (Per 12)
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
55948
Manufacturer
Rectorseal
Manufacturer's Part Number
55948
Description
QT Med PVC Arctic 616L Low Voc
Solvent Cement, Medium Type; Clear Color; NSF, Upc, Astm D2564, Leed Applicable Standard; PVC Pipe, Potable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System Application; Can Container Type; 6 Inch 40 S, 1-1/4 Inch 80 S Pipe Size
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559485 / 00021449559485
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.18 (Each)
Standard Packaging
$194.16 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
209
Resources
Images
 
 
55948 - Large Image
Attachments
 
 
55948 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 209

Location search:
These alternate items can be purchased instead of 55948.
Jump To:

Cross Referenced

These items are similar to 55948 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7210413 Cantex 00088700015821
CWC20 IPEX n/a
727 IPS Weld-On n/a
HOT R COLD IPS Weld-On n/a
G2636S Morris 00083675026360
31133 Oatey SCS 00038753311333
55948 Rectorseal Compounds 00021449559485
ARTIC 616 55948 Rectorseal Compounds n/a
VC9982 Thomas & Betts 00034481069775

* All prices subject to change.

Begin Live Chat