55934 - QT Cleaner Sam CL-3L Low Voc

Rectorseal

  • $23.43 (Each)
  • $23.43 (Each)

  • $281.16 (Per 12)

In-Stock: 577 available at other locations ( find a store with stock)
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
55934
Manufacturer
Rectorseal
Manufacturer's Part Number
55934
Description
QT Cleaner Sam CL-3L Low Voc
Low-Voc Cleaner, PVC, CPVC and Abs Pipe, Tubing, and Socket -Type Fittings Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 QT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, Leed Compliant;NSF/Ansi Standard 61 Standards Met
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
47131805 - General purpose cleaners
UPC/GTIN
021449559348 / 00021449559348
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.43 (Each)
Standard Packaging
$281.16 (Per 12)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
577
Resources
Images
 
 
55934 - Small Image
 
55934 - Large Image
 
55934 - Large Image
Specifications Sheets
 
 
55934 - Specification Sheet
Attachments
 
 
55934 - Specification Sheet
MSDS Sheets
 
 
55934 - MSDS Sheet
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
Clear
Descriptions
Additional Information
Approval NSF/ANSI 61G; Schedule 40/80 S; Packaging Quantity 12 per Case; Shelf Life 2 Year
Commodity Description
CLEANERS,RESURFACERS,ABRASIVES
Description
QT CLEANER SAM CL-3L LOW VOC
Extra Long Description
CLEAR COLOR; PVC/CPVC/ABS PLASTIC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, DWV SYSTEM APPLICATION; 1 QUART CONTAINER CAPACITY; 4.1 DEG F FLASH POINT; METHYL ETHYL KETONE, TETRAHYDROFURAN, CYCLOHEXANONE, ACETONE COMPOSITION; LOW-VOC, FAST-ACTING, LIQUID CLEANER TYPE; SAM[TM] CL-3L BRAND; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; APPLICABLE STANDARD NSF/ANSI 61G/372, ASTM F656; SHELF LIFE 2 YEAR
Features
Sam(TM) CL-3L is a clear cleaner for use on all PVC, CPVC and ABS pipe, tubing, and socket-type fittings.Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:550 g/l.
Long Description
Low-VOC Cleaner, PVC, CPVC and ABS Pipe, Tubing, and Socket -Type Fittings Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 qt Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made in USA, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, LEED Compliant;NSF/ANSI Standard 61 Standards Met
Product Type
Cleaner
Short Description
Low-VOC Cleaner, Clear, 1 qt, Dauber Top Bottle
Additional Information
Cleaner Type
Liquid
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
Container Capacity
1 qt
Container Type
Dauber Top Bottle
Flash Point
-17°C;+4.1°F
Made In USA
yes
MSDS Number
0676
Odor
Pungent Odor
Package Quantity
12 PK
Physical Form
Liquid
Specific Gravity
0.91
Standards Met
NSF/ANSI Standard 61;LEED Compliant
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55934
Model
CL-3L
GTIN
00021449559348
UPC
021449559348
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
2.08
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC, CPVC and ABS Pipe, Tubing, and Socket -Type Fittings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 577

Location search:
These alternate items can be purchased instead of 55934.
Jump To:

Cross Referenced

These items are similar to 55934 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C65 IPS Weld-On n/a
G80336S Morris 00083675080324
30805 Oatey SCS 00038753308050
55934 Rectorseal Compounds 00021449559348
SAM 55934 Rectorseal Compounds n/a

* All prices subject to change.

Begin Live Chat