31551 - 1/2 PT Cans Tru-Blu

Rectorseal

  • $15.93 (Each)
  • $15.93 (Each)

  • $382.32 (Per 24)
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
31551
Manufacturer
Rectorseal
Manufacturer's Part Number
31551
Description
1/2 PT Cans Tru-Blu
1/2 PT Cans Tru-Blu
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
N/A
UPC/GTIN
021449315517 / 00021449315517
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.93 (Each)
Standard Packaging
$382.32 (Per 24)
Resources
Images
 
 
31551 - Small Image
 
31551 - Large Image
Attachments
 
 
31551 - Specification Sheet
MSDS Sheets
 
 
31551 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Pipe Thread Sealant
Description
1/2 PT CANS TRU-BLU
Long Description
PIPE THREAD SEALANT, PASTE TYPE; BLUE COLOR; UPC, NSF/ANSI 61G/372 APPLICABLE STANDARD; POTABLE WATER, REFRIGERATION, COMPRESSOR, INDUSTRIAL APPLICATION; 20 TO 140 DEG F TEMPERATURE RATING; CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY
extra long description
BLUE COLOR; NSF/ANSI 61G/372, UPC APPLICABLE STANDARD; THREADED GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, FIBERGLASS REINFORCED AND PVC PIPE APPLICATION; BRUSH TOP CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY; TRU-BLU[TM] BRAND; LEAD-FREE; ODOR MILD; APPEARANCE PASTE; SPECIFIC GRAVITY 1.38; FLASH POINT 150 DEG F; VAPOR PRESSURE 0.3 MILLIMETER HG AT 68 DEG F; BOILING POINT 322 DEG F AT 760 MILLIMETER HG; SHELF LIFE 2 YEAR
Additional Information
Lead-Free; Odor Mild; Specific Gravity 1.38; Flash Point 150 Deg F; Boiling Point 322 Deg F; Composition Diacetone Alcohol
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
1/2 Pint
Container Type
Can
Applicable Standard
UPC, NSF/ANSI 61G/372
Manufacturer Information
Manufacturers Part Number
31551
Brand
Rectorseal
GTIN
00021449315517
UPC
021449315517
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
Paste
Packaging
Weight per each
0.82
Carton
1
Package
24
Uses, Certifications, and Standards
Temperature Rating
20 TO 140 DEG F
Application
Potable Water, Refrigeration, Compressor, Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat