GELCAP1 - Gelcap Motor Connection Kit - 1000V #16 - #10 Awg

RAY

  • $33.85 (Each)
  • $33.85 (Each)

  • $169.25 (Per 5)

In-Stock: 20 available at other locations ( find a store with stock)
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
GELCAP1
Manufacturer's Part Number
GELCAP-1(B5)
Description
Gelcap Motor Connection Kit - 1000V #16 - #10 Awg
LV Gel Stub Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
045686080595 / 00045686080595
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.85 (Each)
Carton
$169.25 (Per 5)
Stock Availability
Kansas City - North
0 (Find nearest stock)
Lenexa
0
All Stores
20
Resources
Images
 
 
GELCAP1 - Large Image
Attachments
 
 
GELCAP1 - Specification Sheet
Installation Sheets
 
 
GELCAP1 - Installation Sheet
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
GELCAP MOTOR CONNECTION KIT - 1000V #16 - #10 AWG
Extra Long Description
CONNECTION KIT, SEMI-FLEXIBLE, SNAP LOCK, COMPACT TYPE; 1000 VOLT COLD SHRINK MOTOR USED ON; CONDUCTOR RANGE 16 TO 10 AWG; INCLUDES 1 KILOVOLT JOINTS/SPLICES, 2.8 INCH LENGTH CAP,1 INCH LENGTH LUG, 0.5 INCH LENGTH LUG BARREL, 0.5 INCH LENGTH X 0.375 INCH WIDTH BOLT; APPLICATION STREET LIGHTING, IRRIGATION SYSTEMS, HVAC, OUTDOOR LIGHTING, MOTOR CONNECTIONS; APPLICABLE STANDARD ROHS, UL(CANADA AND USA), UL 486A-486B, ANSI C119.1, EU, REACH, CE
Long Description
LV GEL STUB SPLICE
Product Type
Power Cable Splice Cover
Manufacturer Information
Manufacturers Part Number
GELCAP-1(B5)
GTIN
00045686080595
UPC
045686080595
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.26
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat