70631Y - Hex Bit-5/16" Yl X 2.5"

Rack-A-Tiers

  • $6.18 (Each)
  • $6.18 (Each)

In-Stock: 0 available locally (Baton Rouge, LA) (change location)
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
70631Y
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70631Y
Description
Hex Bit-5/16" Yl X 2.5"
Drive Bit, 5/16 In Bit Size, Yellow, 2.5 In Overall Length, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912706316 / 00625912706316
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
78
Resources
Images
 
 
70631Y - Large Image
 
70631Y - Small Image
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
Yellow
Finish
YELLOW
Dimensions and Weight
Overall Length
2.5 in
Size
5-16 Inch
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, 5/16 in Bit Size, Yellow, 2.5 in Overall Length, 0.06 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Short Description
Drive Bit, 5/16 in, 6 in L, Yellow
extra long description
HEX TYPE; 5/16 INCH SIZE; YELLOW FINISH; 2-1/2 INCH OVERALL LENGTH
Description
HEX BIT-5/16" YL X 2.5"
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Size
5/16 in
package quantity
20 PK;1 CT
Manufacturer Information
Manufacturers Part Number
70631Y
Brand
Rack-A-Tiers
GTIN
00625912706316
UPC
625912706316
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight
0.06 lb
Weight per each
0.07
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 70631Y.
Jump To:

Similar Items

Similar items are close alternatives to 70631Y, though they may not be 100% alike.

The Milwaukee® Shockwave Impact Duty™ Magnetic Nut Drivers Are Engineered With T...
  • Our Part #: 49664533
  • Baton Rouge Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 49-66-4533
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 60 ($339.60) ·
49664533 - Milwaukee Electric Tool

Baton Rouge Availability: In Stock

Total Availability: In Stock

Book Price

$5.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat