Item Comparison: 49664533, 70631Y

Item

49664533 - Shockwave 2-9/16" Mag Nutdriver 5/16" - Milwaukee®

49664533
Shockwave 2-9/16" Mag Nutdriver 5/16"

$3.76 Each

$3.76 (1 Each)

QTY:
Each
Add
70631Y - Hex Bit-5/16" Yl X 2.5" - Rack-A-Tiers

70631Y
Hex Bit-5/16" Yl X 2.5"

$6.16 Each

$6.16 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 491 153
Vendor Milwaukee® Rack-A-Tiers
Catalog Number 49664533 70631Y
Manufacturer Number 49-66-4533 70631Y
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112815 - Nut driver bits 27112815 - Nut driver bits
UPC/EAN/GTIN 00045242196555 00625912706316
Weight per package 0.07 (lbs/each) 0.07 (lbs/each)
Description 49664533 Shockwave 2-9/16" Mag Nutdriver 5/16"
Magnetic Nut Driver, Steel Blade Material, 2-9/16 In Overall Length, 5/16 In Drive Size, 0.08 LB
70631Y Hex Bit-5/16" Yl X 2.5"
Drive Bit, 5/16 In Bit Size, Yellow, 2.5 In Overall Length, 0.06 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.76 (Each) $6.16 (Each)
Carton/Reel $3.76 (1 Each) $6.16 (1 Each)
Standard Packaging/Reel $3.76 (1 Each) $6.16 (1 Each)
Material ALLOY STEEL -
Blade Material Steel -
Color - Yellow
Finish - YELLOW
Length 2.5625 -
Overall Length 2-9/16 in 2.5 in
Size - 5-16 Inch
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description SHOCKWAVE 2-9/16" MAG NUTDRIVER 5/16" HEX BIT-5/16" YL X 2.5"
extra long description MILW 49-66-4533 5/16” Magnetic Nut HEX TYPE; 5/16 INCH SIZE; YELLOW FINISH; 2-1/2 INCH OVERALL LENGTH
Features Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du Racky Bits are easier to use and harder to lose, saving you a ton of time.
Long Description Magnetic Nut Driver, Steel Blade Material, 2-9/16 in Overall Length, 5/16 in Drive Size, 0.08 lb Drive Bit, 5/16 in Bit Size, Yellow, 2.5 in Overall Length, 0.06 lb
Product Type Magnetic Nut Driver Color Coded Drive Bit
Short Description SHOCKWAVE 2-9/16" Magnetic Nut Driver, Steel, 3/8 in Drive Size Drive Bit, 5/16 in, 6 in L, Yellow
Special Features Proprietary Steel and Heat Treat Process For Maximum Strength and Durability;Strong Magentic Tip For Secure Grip;Color-Coded Band For Easy Size Identification;Chamfered Edge For Fastening In Tight Spaces;Package Quantity:1 -
Bit Size - 5/16 in
Drive Type Magnet Nut Driver -
package quantity - 20 PK;1 CT
screwdriver bit type Nutsetter -
Shank Diameter 1/4 in hex -
Brand Milwaukee Electric Tool
Manufacturers Part Number 49-66-4533 70631Y
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - HEX
Weight 0.08 lb 0.06 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat