VX100DG - 150W Incan Vapor Proof W/CLR GLS & Guard

Rab Lighting Inc

  • $80.07 (Each)
  • $80.07 (Each)

  • $960.84 (Per 12)

In-Stock: 8 available locally (Nacogdoches, TX) ( change location)
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
VX100DG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VX100DG
Description
150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
019813311142 / 00019813311142
Weight per unit
2.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.07 (Each)
Standard Packaging
$960.84 (Per 12)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
166
Resources
Images
 
 
VX100DG - Small Image
 
VX100DG - Large Image
 
VX100DG - Large Image
Other Links
 
 
VX100DG - Other
 
VX100DG - Other
Attachments
 
 
VX100DG - Specification Sheet
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
Stainless Steel
Shape
A19
Voltage Rating
120 V
Wattage
150 W
Dimensions and Weight
Diameter
4-1/8 in;10.5 cm
Height
9 in;23 cm
Descriptions
Description
150W INCAN VAPOR PROOF W/CLR GLS & GUARD
Extra Long Description
RAB VX100DG VAPPRF 100 CEIL. 4" BO
Long Description
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb
Product Type
Glass and Guard
Short Description
Glass and Guard, 150W, 120V, Stainless Steel
Additional Information
Package Quantity
1 ct
Standards Met
DLC Listed;UL Listed
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
VX100DG
GTIN
00019813311142
UPC
019813311142
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Packaging
Weight
2.9 lb
Weight per each
2.38
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of VX100DG.
Jump To:

Similar Items

Similar items are close alternatives to VX100DG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat